Shop All Medical Lighting
Grafco
Exam Lamp 3 Wire Chrm Base
Mfr # 1697-1
Zoro # G800721324
product price: $219.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 1697-1
- Zoro # G800721324
- UPC # 717076043342
- Country of Origin China
- Category Medical Lighting
Description
Maximum of 60 Watt incandescent, 10 Watt LED equivalent, or 13 Watt CFL equivalent bulb
115/120V AC. UL listed 3-wire plug with 8 ft grounded cord
Flexible 12" gooseneck arm maintains its positioning properly over time and adjusts 360 degrees
Weighted steel base has smooth rounded lip will not cut into wiring, rust, or mar floors
Chrome-plated pharmacy shade with baked white enamel bowl for maximum illumination
Solid cast SOK-IT-GUARD Safety Lock, slip proof adjustable lock
Adjustable Height: 34 1⁄2" – 531⁄2"
Overall height: 74" (Base, Rod, Gooseneck, Shade)
Available in a range of configurations
UL approved
115/120V AC. UL listed 3-wire plug with 8 ft grounded cord
Flexible 12" gooseneck arm maintains its positioning properly over time and adjusts 360 degrees
Weighted steel base has smooth rounded lip will not cut into wiring, rust, or mar floors
Chrome-plated pharmacy shade with baked white enamel bowl for maximum illumination
Solid cast SOK-IT-GUARD Safety Lock, slip proof adjustable lock
Adjustable Height: 34 1⁄2" – 531⁄2"
Overall height: 74" (Base, Rod, Gooseneck, Shade)
Available in a range of configurations
UL approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy 24V 20W Xenon Bi-pin Clear replacement light bulb lamp (24V 20W XENON BI-PIN CLEAR GREEN ENERGY)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 16-Pack (LR21404-16PK)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/827/LED)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Grafco Medical Lighting