Shop All Medical Lighting
Grafco
Exam Lamp 1698 W/Mobile Base
Mfr # 1698M
Zoro # G200721306
product price: $263.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 1698M
- Zoro # G200721306
- UPC # 717076043380
- Country of Origin China
- Category Medical Lighting
Description
Maximum of 60 Watt incandescent, 10 Watt LED equivalent, or 13 Watt CFL equivalent bulb
115/120V AC. UL listed 3-wire plug with 8 ft grounded cord
Flexible 12" gooseneck arm maintains its positioning properly over time and adjusts 360 degrees
Weighted steel base has smooth rounded lip will not cut into wiring, rust, or mar floors
Chrome-plated pharmacy shade with baked white enamel bowl for maximum illumination
Solid cast SOK-IT-GUARD Safety Lock, slip proof adjustable lock
Adjustable Height: 34 1⁄2" – 531⁄2"
Overall height: 74" (Base, Rod, Gooseneck, Shade)
Available in a range of configurations
UL approved
115/120V AC. UL listed 3-wire plug with 8 ft grounded cord
Flexible 12" gooseneck arm maintains its positioning properly over time and adjusts 360 degrees
Weighted steel base has smooth rounded lip will not cut into wiring, rust, or mar floors
Chrome-plated pharmacy shade with baked white enamel bowl for maximum illumination
Solid cast SOK-IT-GUARD Safety Lock, slip proof adjustable lock
Adjustable Height: 34 1⁄2" – 531⁄2"
Overall height: 74" (Base, Rod, Gooseneck, Shade)
Available in a range of configurations
UL approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 40a15/tf 130v replacement light bulb lamp (40A15/TF 130V PHILIPS)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- Grafco Medical Lighting