Shop All Exercise & Mobility
Grafco
Electrodes Tens/Ems, Square, 4/Pk, 10Pk/Bx, 2"X2" PK
Mfr # 9260
Zoro # G200721375
product price: $125.99
/pk 4, $31.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 9260
- Zoro # G200721375
- UPC # 717076046671
- Country of Origin Taiwan, Province of China
- Category Exercise & Mobility
Description
Item GF-TX5EMS
The Digital E.M.S. (Electrical Neuromuscular Stimulator) is a battery operated pulse generator that sends electrical impulses to electrodes attached to the body and stimulates motor nerves, causes contractions, and relaxes the muscles.
Indicated for:
Muscle spasm relaxation
Preventing or retarding disuse atrophy
Maintain or increase range of motion
Increase local blood circulation
Muscle re-education
Immediate post-surgical stimulation of calf muscles to prevent venous thrombosis
Included:
EMS unit
Molded carrying case
Instructions
Accessories (1 pkg of 4 reusable electrodes, lead wires and carry case)
Also required (not included): One 9-Volt alkaline or nickel-cadmium rechargeable battery.
Features:
Dual Channel - digital, isolated between channels
Channel A and Channel B can each be set at different or same currents outputs
Memory Function - unit does not lose patient’s key settings
Current output in mA are shown on the digital screen
Metal belt clip for strength rotates 360°
Unit has patient compliance timer recording from 0 – 999 minutes
All controls are covered to avoid accidental change of settings
Top Function of E.M.S.:
PR: Adjustable from 1 to 150 Hz
PW: Adjustable from 30 to 300 μs
Contraction ON Time: Adjustable from 1 to 30 seconds
Relaxation OFF Time: Adjustable from 1 to 30 seconds
Ramp UP/DOWN Time: Adjustable from 1 to 6 seconds
Federal law (USA) restricts this device to sale by or on the order of a physician.
The Digital E.M.S. (Electrical Neuromuscular Stimulator) is a battery operated pulse generator that sends electrical impulses to electrodes attached to the body and stimulates motor nerves, causes contractions, and relaxes the muscles.
Indicated for:
Muscle spasm relaxation
Preventing or retarding disuse atrophy
Maintain or increase range of motion
Increase local blood circulation
Muscle re-education
Immediate post-surgical stimulation of calf muscles to prevent venous thrombosis
Included:
EMS unit
Molded carrying case
Instructions
Accessories (1 pkg of 4 reusable electrodes, lead wires and carry case)
Also required (not included): One 9-Volt alkaline or nickel-cadmium rechargeable battery.
Features:
Dual Channel - digital, isolated between channels
Channel A and Channel B can each be set at different or same currents outputs
Memory Function - unit does not lose patient’s key settings
Current output in mA are shown on the digital screen
Metal belt clip for strength rotates 360°
Unit has patient compliance timer recording from 0 – 999 minutes
All controls are covered to avoid accidental change of settings
Top Function of E.M.S.:
PR: Adjustable from 1 to 150 Hz
PW: Adjustable from 30 to 300 μs
Contraction ON Time: Adjustable from 1 to 30 seconds
Relaxation OFF Time: Adjustable from 1 to 30 seconds
Ramp UP/DOWN Time: Adjustable from 1 to 6 seconds
Federal law (USA) restricts this device to sale by or on the order of a physician.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- EMI Seat Belt Cutter, Plastic (4002)
- SMARTHEART Ultra Premium Digital BP Arm Monitor w/ attached Cuff (01-509)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- PURSONIC Vibration Handheld Personal Massager (PU460394)
- GOFIT Professional Foam Roller (24") (GF-PROFR)
- AEROMAT AeroMat 35308 2 in. Mini Hard Massage Ball - Purple; Firm (35308)
- GOFIT Therapeutic Massage Bar (GF-TMB)
- SPT SPT UC-571P Multi Speed Wand Massager; Pink (UC-571P)
- FABRICATION ENTERPRISES CanDo Massage Ball, 8 cm (3.2"), Yellow, 1 Each (30-1996)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 2 Ounce (10-0903)
- Grafco Therapy & Rehabilitation