Shop All Medical Carts & Cabinets
Grafco
Cart Utility /Ss
Mfr # 8146
Zoro # G900680156
product price: $455.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$455.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # 8146
- Zoro # G900680156
- UPC # 717076038270
- Country of Origin India
- Category Medical Carts & Cabinets
Description
Components:
Pipe Frame: Stainless Steel
Shelves: Stainless Steel
Nuts/ Bolts: Stainless Steel
Wheels: Thermo Plastic Rubber
Wheel Cover: Co-Polymer
Castor: M.S. Chrome Plated
Dimensions: 16"W x 24"L x 30"H (Floor to Top Shelf Height)
Overall Dimensions: 16.25"W x 28.5"L x 36"
Load Capacity: 400 Lbs. (133lbs per shelf)
Pipe Frame: Stainless Steel
Shelves: Stainless Steel
Nuts/ Bolts: Stainless Steel
Wheels: Thermo Plastic Rubber
Wheel Cover: Co-Polymer
Castor: M.S. Chrome Plated
Dimensions: 16"W x 24"L x 30"H (Floor to Top Shelf Height)
Overall Dimensions: 16.25"W x 28.5"L x 36"
Load Capacity: 400 Lbs. (133lbs per shelf)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- CORDMATE Elbow Flat 90D Wht (C16)
- CONDOR Self-Adherent Bandage, 1in W x 5yd L, PK6 (36JG44)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- OMNIMED Specimen Dropbox Cabinet (181790)
- OMNIMED Under Counter Medical Storage Cart (351000)
- TUHOME Vanguard Medicine Cabinet, Three Shelves, Single Door Cabinet, White/Light Oak (MBD6478)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- OMNIMED Sgl Door Extra Wide Wall Storage Cabinet With Key Lock in Beige (16.75 (291611-BG)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, White (GLB6752)
- Grafco Medical Carts & Cabinets