Shop All Exercise & Mobility
Grafco
Analog Tens With Timer
Mfr # GF-3T
Zoro # G400721403
product price: $122.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grafco
- MFR # GF-3T
- Zoro # G400721403
- UPC # 717076034739
- Country of Origin Taiwan, Province of China
- Category Exercise & Mobility
Description
T.E.N.S. (Transcutaneous Electrical Nerve Stimulation) is indicated under a physician's prescription for the symptomatic relief and management of chronic (long-term) pain and the treatment of post-operative or post-traumatic pain.
Standard Features:
• Dual channels
• Three modes: Standard, Burst, Modulation
• Includes: TENS unit, soft carrying case, instructions and accessories (four electrodes and lead wires)
• Also required (not included): One 9-Volt alkaline battery
• Additional Timer Feature: GF-3T
Standard Features:
• Dual channels
• Three modes: Standard, Burst, Modulation
• Includes: TENS unit, soft carrying case, instructions and accessories (four electrodes and lead wires)
• Also required (not included): One 9-Volt alkaline battery
• Additional Timer Feature: GF-3T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynaflex Ultra, 10.1 oz, Brown (7079818217)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- FIRST AID ONLY First Aid Kit Refill, 2"X2" Sterile Gauze Pads, 10 Per Bag (FAE-5000)
- PURELL AC Adapter, Plastic, Black, 4-3/4" H, PK2 (8601-AC-KIT-02)
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- FABRICATION ENTERPRISES MicroFET6„¢ Dual Inclinometer, Wireless (12-0289W)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 2 Ounce (10-0903)
- SERENELIFE Foot Bath Massager (SLFTSP20)
- FABRICATION ENTERPRISES CanDo® Inflatable Sitting Balance Wedge, Adult Size, 15"L x 15"W, Blue (30-1925)
- VORTIX TECHNOLOGY Vortix Leg Compressor with Heat (VORTX26)
- SERENELIFE Stone Warmer With Stones (PSLMSGST40)
- Grafco Therapy & Rehabilitation