Shop All Recycling Bins
Graf
Grid bottom for open botto composters
Mfr # Soil Fence
Zoro # G3468054
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 38 in
- Color Blue/Satin Alum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graf
- MFR # Soil Fence
- Zoro # G3468054
- UPC # 4023122143239
- Country of Origin Germany
- Category Recycling Bins
Dimensions
Height | 38 in |
Details
Item | Compost Bin |
Color | Blue/Satin Alum |
Description
Graf Soil Fence - Prevents rodents from tunneling under composter, while still allowing microorganisms in the soil to access your materials to speed composting. Made for the Graf compost bins but they work with any open-bottom compost bin measuring less than 38" x 38".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410815)
- TORK Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580 (420580)
- SURFACE SHIELDS Floor Protection, 72 In. x 300 Ft, Natural (WS72300)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- GLUTTON Rubbermaid® Glutton® Recycling Container Lid, 56 Gallon, 26 5/8" x 23" x 13 1/2", Blue, 1/Each (RUB181LBLU)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- Graf Recycling Bins