Shop All Airless Spray Gun Tips
Graco
Tip Extension, 30 in.
Mfr # 243043
Zoro # G3786067
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Graco Airless Spray Gun
- Color Gray
- Max. Working Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 243043
- Zoro # G3786067
- UPC # 633955917064
- Country of Origin United States
- Category Airless Spray Gun Tips
Details
Item | Airless Spray Gun Tip Extension |
For Use With | Any Graco Airless Spray Gun |
Color | Gray |
Max. Working Pressure | 3,600 psi |
Description
Airless Spray Gun Tip Extension, Color Gray, Max. Working Pressure 3,600 psi, For Use With Any Graco Airless Spray Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9115402-5015)
- WOOSTER 12" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-12)
- ZINSSER Interior Paint, Semi-Gloss, Water Base, White, 1 qt (2754)
- RAINGUARD Thermal Barrier, White, 5 gal. Size (SP-2005)
- GRACO Rac 5 Switchtip, 215 (286215)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD317)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD431)
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In (XHD435)
- GRACO RAC X SwitchTip, 513 (LTX513)
- GRACO Super Zip Tip Hand-Tight Tip Base/Guard (5901-G)
- GRACO 215 Super Zip Tip Reversible Spray Tip (59-215)
- Graco Paint Spray Guns