Shop All Airless Spray Gun Tips
Graco
Tip Extension, 20 in.
Mfr # 243042
Zoro # G3786085
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Graco Airless Spray Gun
- Color Gray
- Max. Working Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 243042
- Zoro # G3786085
- UPC # 633955917484
- Country of Origin United States
- Category Airless Spray Gun Tips
Details
Item | Airless Spray Gun Tip Extension |
For Use With | Any Graco Airless Spray Gun |
Color | Gray |
Max. Working Pressure | 3,600 psi |
Description
Airless Spray Gun Tip Extension, Color Gray, Max. Working Pressure 3,600 psi, For Use With Any Graco Airless Spray Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Liquid Wallpaper Stripper, 1 qt., Water (79332M)
- VARATHANE Spar Urethane, Clear, Semi-Gloss, 1 gal. (9432)
- GRACO SPRAY TIP BLK/SLR 0.013"" (TRU413)
- BINKS Spray Gun Fluid Nozzle, For 5PB39 (45-6321)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD317)
- GRACO 623 Uni-Tip Reversible Spray Tip (69-623)
- GRACO Rev Tip .015 in. Dia 8 in. Fan (LTX415)
- GRACO Cont Flat Tip .011 in. Dia 6 in. Fan (269311)
- GRACO 415 Uni-Tip Reversible Spray Tip (69-415)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (NAR315)
- GRACO Spray Tip, Heavy Film (LL5321)
- Graco Paint Spray Guns