Shop All Handheld Paint Sprayers and Applicators
This Product is Discontinued
Graco
Texture Sprayer, 120V, 1.7 HP, 2.0 gpm (Discontinued)
Mfr # 17H573
Zoro # G4023531
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source AC Motor
- Hopper Capacity 10 gal
- Flow Rate 2 gpm
- Hose Length 25 ft
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 17H573
- Zoro # G4023531
- UPC # 755652320708
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Dimensions
Hose Length | 25 ft |
Max. Hose Length | 50 ft |
Hose Inside Dia. | 1 in |
Width | 22 13/64 in |
Tip Size Included | 10 mm, 12 mm, 3, 4, 6, 8 |
Height | 41 39/64 in |
Length | 24 1/4 in |
Details
Item | Texture Sprayer |
Power Source | AC Motor |
Hopper Capacity | 10 gal |
Flow Rate | 2 gpm |
Voltage | 120 V |
Includes | (5) XL W Tips, (6) Round Nozzles, 25 ft Air Hose, 25 ft Material Hose, Heavy Duty Texture Gun, WideTex Adapter |
For Use With | Acrylic Texture, Joint Compounds, Wall and Ceiling Spray Textures |
Paint Sprayer Sub-Brand | RTX 2000PI |
Air Flow | 6.1 cfm @ 20 psi |
Amps | 15 |
HP | 1.7 hp |
Operating Pressure | 70 psi |
Number of Settings | 0 |
Weight | 86 lb |
Application | Commercial Contractor, Large Residential |
Description
Texture Sprayer, RTX 2000PI, AC Motor Power Source, Hopper Capacity 10 gal, Air Flow 6.1 cfm @ 20 psi, Operating Pressure 70 psi, Flow Rate 2 gpm, 1.7 hp HP, 120 V Voltage, 15 Amps, Hose Inside Dia. 1 in, Hose Length 25 ft, Max. Hose Length 50 ft, Tip Size Included 10 mm, 12 mm, 3, 4, 6, 8, Number of Settings 0, Weight 86 lb, Length 24 1/4 in, Width 22 13/64 in, Height 41 39/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.