Shop All Paint Sprayer Parts
Graco
Swivel, Straight
Mfr # 223341
Zoro # G4605562
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Includes Swivel Assembly
- For Use With 20L037, 20L038, 20L039, 20L040, 20L041
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 223341
- Zoro # G4605562
- UPC # 633955288867
- Country of Origin China
- Category Paint Sprayer Parts
Details
Type | Straight |
Includes | Swivel Assembly |
Item | Swivel |
For Use With | 20L037, 20L038, 20L039, 20L040, 20L041 |
Description
Swivel, Straight, For Use With 20L037, 20L038, 20L039, 20L040, 20L041, Includes Swivel Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Airless Paint Hose 1/4" x 50 ft. 5000 psi (2000020)
- PAPER TIGER Wallpapr Tool Papr Tigr (2966)
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- BUFFALO CHEESE CLOTH CTN 2 SQ YD (68581)
- GRACO RAC X FFLP Solvent OneSeal (17P502)
- GRACO DuraFlex Airless Hose, 1/4 inx25 ft. (247339)
- GRACO Kit Spray Shield (249081)
- GRACO Tip Guard (243161)
- GRACO O-ring (117559)
- GRACO Replacement Hose, 3/4" x 25 ft., RTX (17J454)
- BEDFORD PRECISION PARTS Bedford Precision 15' x 3/8in Fluid Hose Assembly, Replacement for (13-485)
- Graco Paint Sprayers