Shop All Airless Spray Gun Tips
Graco
Spray Tip, Size 0.021", Green, 4050 psi
Mfr # LP621
Zoro # G7677513
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 246215
- Color Green
- Max. Working Pressure 4,050 psi
- Features Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # LP621
- Zoro # G7677513
- UPC # 755652695028
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.021 in |
Pattern Size | 12 in to 14 in |
Details
Item | Spray Tip |
For Use With | Mfr. No. 246215 |
Color | Green |
Max. Working Pressure | 4,050 psi |
Features | Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design |
Description
Spray Tip, Tip Size 0.021 in, Pattern Size 12 in to 14 in, Color Green, Max. Working Pressure 4,050 psi, Features Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design, For Use With Mfr. No. 246215, For Use With Grainger Item Number 2WCX9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-3)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- RUST-OLEUM 1 gal Satin Finish, Sand (347121)
- 3M 1 qt. Auto Body Filler (05800)
- GRACO Airless Spray Gun Tip, Tip Size 0.037 In (XHD537)
- GRACO Rac 5 Switchtip, 211 (286211)
- GRACO 213 Uni-Tip Reversible Spray Tip (69-213)
- GRACO Rac 5, Airless Spray Tip, 419 (286419)
- GRACO 215 Uni-Tip Reversible Spray Tip (69-215)
- GRACO 1221 RAC X WideRAC Reversible Switch Tip (WR1221)
- GRACO 415 RAC 5 Reversible Switch Tip (286415)
- Graco Paint Spray Guns