Shop All Airless Spray Gun Tips
Graco
Spray Tip, Size 0.017", Green, 4050 psi
Mfr # LP617
Zoro # G7677696
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 246215
- Color Green
- Max. Working Pressure 4,050 psi
- Features Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # LP617
- Zoro # G7677696
- UPC # 755652695080
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.017 in |
Pattern Size | 12 in to 14 in |
Details
Item | Spray Tip |
For Use With | Mfr. No. 246215 |
Color | Green |
Max. Working Pressure | 4,050 psi |
Features | Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design |
Description
Spray Tip, Tip Size 0.017 in, Pattern Size 12 in to 14 in, Color Green, Max. Working Pressure 4,050 psi, Features Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design, For Use With Mfr. No. 246215, For Use With Grainger Item Number 2WCX9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters ME659 Olympic Gold WB Decorative Metallic Paint (ME659)
- VALSPAR 1 Qt S-Red Novocolor II Universal Colorant (8847N)
- WHIZZ PAINT KIT MINI 13"" 7PC (54117)
- WOLMAN RAINCOAT CLR SEALR GL (12386)
- GRACO Spray Tip, Size 0.013", Green, 4050 psi (LP313)
- GRACO Spray Tip, Size 0.015", Green, 4050 psi (LP515)
- GRACO Spray Tip, Size 0.019", Green, 4050 psi (LP619)
- GRACO 521 Uni-Tip Reversible Spray Tip (69-521)
- GRACO 313 Uni-Tip Reversible Spray Tip (69-313)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD215)
- GRACO 517 Super Zip Tip Reversible Spray Tip (59-517)
- Graco Airless Spray Gun Tips