Shop All Airless Spray Gun Tips
Graco
Spray Tip, Size 0.013", Green, 4050 psi
Mfr # LP313
Zoro # G7677197
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 246215
- Color Green
- Features Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design
- Max. Working Pressure 4,050 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # LP313
- Zoro # G7677197
- UPC # 755652694878
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.013 in |
Pattern Size | 6 in to 8 in |
Details
Item | Spray Tip |
For Use With | Mfr. No. 246215 |
Color | Green |
Features | Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design |
Max. Working Pressure | 4,050 psi |
Description
Spray Tip, Tip Size 0.013 in, Pattern Size 6 in to 8 in, Color Green, Max. Working Pressure 4,050 psi, Features Easiest Pattern Overlap, Easy to Identify Tip Size, Extended Life, Less Prep and Cleanup Time, SmartTip Technology, Superior Tip Design, For Use With Mfr. No. 246215, For Use With Grainger Item Number 2WCX9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS LV650 Surfacer Dk Grey (483253)
- SEYMOUR MIDWEST InvertedTipAirTechSafetyGreen20oz (20-355)
- KOOL SEAL Kool Seal KS0063600-16 .9 Gallon White; Roof Coating (847442)
- REDTREE INDUSTRIES Redtree Industries 35014 Plastic Paint Tray - 4" (35014)
- GRACO Spray Tip, Size 0.015", Green, 4050 psi (LP515)
- GRACO Spray Tip, Size 0.017", Green, 4050 psi (LP617)
- GRACO Spray Tip, Size 0.019", Green, 4050 psi (LP619)
- GRACO 211 Uni-Tip Reversible Spray Tip (69-211)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD331)
- GRACO Airless Spray Gun Tip, Tip Size 0.008 In (FNS308)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD213)
- Graco Airless Spray Gun Tips