Shop All Airless Spray Gun Tips
Graco
Spray Tip, Medium Film
Mfr # LL5319
Zoro # G3019511
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Size 4 in
- For Use With 248862, 248866, Mfr. No. 248861
- Color Yellow
- Max. Working Pressure 4,050 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # LL5319
- Zoro # G3019511
- UPC # 633955918771
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.019 in |
Pattern Size | 4 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 248862, 248866, Mfr. No. 248861 |
Color | Yellow |
Max. Working Pressure | 4,050 psi |
Description
Airless Spray Gun Tip, Tip Size 0.019 in, Pattern Size 4 in, Color Yellow, Max. Working Pressure 4,050 psi, For Use With 248862, 248866, Mfr. No. 248861, For Use With Grainger Item Number 48YD42, 48YD43, 48YD44, 48YD45, 53JT67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- NATIONAL MFG CO Roller 2-In Zn Frantz Shaft (280131)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Black (318697)
- ZINSSER Odor Kill Prmr 1Gal (305928)
- GRACO Spray Tip, Heavy Film (LL5321)
- GRACO 519 RAC X Reversible Switch Tip (LTX519)
- GRACO LineLazer RAC 5 SwitchTip, 643 (LL5643)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD517)
- GRACO 413 Uni-Tip Reversible Spray Tip (69-413)
- GRACO 215 Super Zip Tip Reversible Spray Tip (59-215)
- GRACO Spray Tip, Size 0.015", Green, 4050 psi (LP515)
- Graco Airless Spray Gun Tips