Shop All Handheld Paint Sprayers and Applicators
Graco
Spray Roller, 20 in. L, In-Line Valve
Mfr # 24U172
Zoro # G0514705
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Includes Cleanshot Shut-Off Valve, Contractor In-Line Valve, Heavy-Duty Extension, RAC X 721 Swithtip, RAC X Handtite Guard, Roller Handle Assembly, Roller Handle Extension
- Roller Length 9 in
- Handle Length 20 in
- Paint Type Latex Paints, Oil Based Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # 24U172
- Zoro # G0514705
- UPC # 633955671003
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Dimensions
Roller Length | 9 in |
Handle Length | 20 in |
Overall Length | 20 in |
Details
Item | Manual Spray Roller |
Power Source | Manual |
Includes | Cleanshot Shut-Off Valve, Contractor In-Line Valve, Heavy-Duty Extension, RAC X 721 Swithtip, RAC X Handtite Guard, Roller Handle Assembly, Roller Handle Extension |
Paint Type | Latex Paints, Oil Based Paints |
For Use With | Airless Sprayers |
Application | Rolling, Spraying |
Used On | Porous Surfaces, Rough Surfaces |
Series | JetRoller |
Compatible with Product Type | Sprayer |
Description
Manual Spray Roller, Power Source Manual, 9 in Roller Length, 20 in Handle Length, 20 in Overall Length, Paint Type Latex Paints, Oil Based Paints, Application Rolling, Spraying, Compatible with Product Type Sprayer, For Use With Airless Sprayers, Includes Cleanshot Shut-Off Valve, Contractor In-Line Valve, Heavy-Duty Extension, RAC X 721 Swithtip, RAC X Handtite Guard, Roller Handle Assembly, Roller Handle Extension, Series JetRoller, Used On Porous Surfaces, Rough Surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Paint Gun, Pressure Pot, 2 qt. (2PG7S)
- 3M Dispenser Tape Masking (M1000-SBN)
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 50 Mesh for Binks (14-1732)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (412402)
- GRACO TrueCoat 360 2000 psi Plastic Handheld Paint Sprayer (26D281)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M367)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M363)
- GRACO Handheld Paint Sprayer, 32 fl oz, 120V (26D283)
- GRACO Texture Sprayer, 120V, 1.7 HP, 1.4 gpm (17H572)
- GRACO Texture Sprayer, 120V, 2.0 HP, 5.0 gpm (17H575)
- PREVAL Preval Sprayer Val-Pack (0223)
- Graco Paint Sprayers