Shop All Airless Spray Gun Tips
Graco
RAC X SwitchTip, 221
Mfr # LTX221
Zoro # G111771971
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # LTX221
- Zoro # G111771971
- Country of Origin China
- Category Airless Spray Gun Tips
Description
GRACO LTX221 RAC X SwitchTip, 221The Reverse-A-Clean RAC 221 RAC X SwitchTip is designed for narrower surfaces and thick materials. The 221 SwitchTip has a 0.021 inch orifice and produces a 4 to 6 inch fan. Reverse the SwitchTip to easily clear clogs.Used for residential, commercial or industrial applications.Best Tip on the MarketLongest lasting fan patternHighest quality finish with a consistent spray patternEasy to Identify Tip SizeLarge raised tip size numbers are always legible, even when covered with paintSuperior Tip DesignLocking tab ensures tip stays securely in guardSnaps tip in spray or reverse positionOneSeal tip gasket installs with no toolsSolvent seal available when using extremely hot solventsSpecificationsCompatible MaterialLacquer to Mastic, Latex PaintFor Use WithRAC X HandTite Tip GuardMaximum Fan Width in6Maximum Flow Rate GPM0.47Maximum Working Pressure psi4050Minimum Fan Width in4ModelRAC XOrifice Diameter in0.021Pattern Size in4 to 6Spray PatternFanTip Type AirlessTypeSpray Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Jacobean Oil-Based Penetrating Wood Stain 1 gal (71014000)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Purple, 20 oz (1669838V)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Clear Base, 1 gal (K00787253-16)
- RUST-OLEUM Industrial Choice RB1600 System Green Rebar Epoxy Spray, 12 oz (261937)
- GRACO Airless Spray Gun Tip, Tip Size 0.010 In (FNS410)
- GRACO Spray Tip, Heavy Film (LL5321)
- GRACO Airless Spray Gun Tip, Tip Size .017 (286617)
- GRACO Airless Spray Gun Tip, Tip Size 0.025 In (XHD525)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD215)
- GRACO 513 Uni-Tip Reversible Spray Tip (69-513)
- GRACO 419 RAC 5 Reversible Switch Tip (286419)
- Graco Paint Spray Guns