Shop All Pump Parts
Graco
PTFE Diaphragm Upgrade Kit, 1/4" Intake
Mfr # 25P133
Zoro # G609197887
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Valve Type Check
- Compatible with Brand ChemSafe
- Media Temperature (Maximum) 220 Degrees F
- Compatible with Manufacturer Model Number 24X423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 25P133
- Zoro # G609197887
- UPC # 00755652940654
- Country of Origin Germany
- Category Pump Parts
Dimensions
Media Discharge Connection Size | 1/4 in |
Media Intake Connection Size | 1/4 in |
Details
Item | PTFE Diaphragm Upgrade Kit |
Material | PTFE |
Valve Type | Check |
Compatible with Brand | ChemSafe |
Media Temperature (Maximum) | 220 Degrees F |
Compatible with Manufacturer Model Number | 24X423 |
Media Temperature (Minimum) | -40 Degrees F |
Product Type | Diaphragm |
Media Discharge Connection Type | NPT |
Media Intake Connection Type | NPT |
Compatible with Series | 1040 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible Manufacturer Part Number | 24X423 |
Compatible Manufacturer Model Number | 24X423 |
For Use with Mfr. Model Number | 24X423 |
For Use With Mfr. Model Number | 24X423 |
Description
PTFE Diaphragm Upgrade Kit, Compatible with Grainger Part Number 806ZP1, Compatible with Manufacturer Model Number 24X423, Material PTFE, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Product Type Diaphragm, Valve Type Check, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series 1040, Compatible with Brand ChemSafe, Media Temperature (Maximum) 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH (5WXT4)
- FLOTEC Overhaul Kit (FPP5002)
- ARO Needle Valve, 104104-NS2 (104104-NS2)
- WATER WORKER Well Tank, 86 gal Capacity, 100 psi Working, Steel (HT86B)
- GRACO Food Grade Air Valve Repair Kit (255122)
- GRACO Wall Mount Bracket Kit for Husky 1050 Series Pumps (24C637)
- GRACO Pump Armor Storage Fluid (243104)
- GRACO Food Grade Air Valve Repair Kit (241657)
- GRACO Bung Adapter for LD 3: 1 & 5: 1 Pumps (24F918)
- BELL & GOSSETT Power Pack, 1-1/2 HP, 208 to 230/460V (169237)
- ARO Repair Kit, Santoprene, For 6CCP0, 6CCP2 (637391-AA)
- Graco Pump Parts