Shop All Electric Drum Pumps
Graco
Pneumatic Drum Pump, 3/8 NPT, 180 psi
Mfr # 206699
Zoro # G811363452
product price: $2,334.99
/ea
Free Shipping & Returns
$2,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemicals
- Includes Bung Adapter, Tube
- Discharge Connection Type NPT
- Wetted Materials Aluminum, Brass, Carbon Steel, Copper, Leather, Buna-N, PTFE
- Agency Compliance ISO 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 206699
- Zoro # G811363452
- UPC # 00633955380462
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Air Inlet Size | 3/8 NPT |
For Container Size | 16 gal |
Description
Fire-Ball[REG] 300 Series 15:1 120 lbGrease Pump, Max. Air Pressure 180 psi, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Reliable Flow, Superior Sealing, Air Consumption 17 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 77.8 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT, Duty Cycle Continuous, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Coupling, Bronze Modified (1143-4)
- STENNER Roller Assembly, Polyethylene (EC351)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi (ACT2870)
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection (006-ST4-1)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731)
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- FLUX Drum Pump, Polypropylene, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft PVC Hose (24-ZORO0058)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR1)
- BLUE DEF Tote Pump System, 120VAC, 1/2 HP, 3450 rpm (DEFTPP120)
- FLUX Drum Pump, Aluminum, 60" Long, Air Operated Motor, 470W Power, 9 ft NBR hose (24-ZORO0228)
- Graco Electric Drum Pumps