Shop All Electric Drum Pumps
Graco
Pneumatic Drum Pump, 3/8 NPT, 180 psi
Mfr # 204254
Zoro # G411363388
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemicals
- Includes Bung Adapter, Tube
- Compatible Chemicals Automatic Transmission Fluid, Gear Oil, Motor Oil
- Ratio 5:1
- Duty Cycle Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 204254
- Zoro # G411363388
- UPC # 00633955520783
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
For Container Size | 55 gal |
Air Inlet Size | 3/8 NPT |
Description
Fire-Ball 300 Series 5:1 Oil Pump, 55 Gallon Drum Size, Max. Air Pressure 180 psi, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Reliable Flow, Superior Sealing, Air Consumption 13 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 77.8 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT, Duty Cycle Continuous, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Submersible Effluent Pump, 4/10hp, 8.5A (N152)
- STENNER #7 Pump Tube PK2 (UCCP207)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-87)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR3)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- ZORO SELECT Drum Pump, 115VAC, 1/2 HP, 60 Hz (PFP-ET-40)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS013)
- TERA PUMP EthanolMethanol Battery Powered Fuel Transfer Pump (TREP01-TXL-CH)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- BLUE DEF Electric Operated Drum Pump, 12VDC, 60 Hz (DEFDP12VP)
- GROZ Drum Pump, Electric, 12V (45503)
- Graco Electric Drum Pumps