Shop All Electric Drum Pumps
Graco
Pneumatic Drum Pump, 3/8 NPT, 140 psi
Mfr # 239887
Zoro # G411363364
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemicals
- Includes Bung Adapter, Tube
- Housing Material - Pumps Aluminum
- For Container Type Pail
- Air Inlet Size 3/8 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 239887
- Zoro # G411363364
- UPC # 00633955791695
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Air Inlet Size | 3/8 NPT |
For Container Size | 16 gal |
Description
Fire-Ball[REG] 300 Series 50:1 Pail Grease Pump, Max. Air Pressure 140 psi, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Reliable Flow, Superior Sealing, Air Consumption 23 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 77.8 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT, Duty Cycle Continuous, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (10PMPD1WP)
- DIXON Utility Gravity Nozzle, Aluminum, Domestic (900)
- DAYTON Hose, PP21002503G (PP21002503G)
- FILL-RITE Switch Lever Kit (KIT300SW)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- ACTION PUMP Electric Barrel/Tote, Pump (3PWR-ELEC)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-40 & M3V Kit)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- TERA PUMP Metered Electric Drum Pump (TREDRUME-M)
- TERA PUMP Electric Drum Pump (TREDRUME)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- Graco Electric Drum Pumps