Shop All Electric Drum Pumps
Graco
Pneumatic Drum Pump, 1/2 NPT, 180 psi
Mfr # 237526
Zoro # G811363438
product price: $5,309.99
/ea
Free Shipping & Returns
$5,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemicals
- Includes Bung Adapter
- Ratio 3:1
- Discharge Connection Type NPT
- Discharge Tube Outlet OD 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 237526
- Zoro # G811363438
- UPC # 00633955320086
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Air Inlet Size | 1/2 NPT |
For Container Size | 5 gal, 15 gal, 30 gal, 55 gal, 275 gal |
Description
Fire-Ball[REG] 425 Series 3:1 Oil Pump, Max. Air Pressure 180 psi, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Superior Sealing, Air Consumption 3 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 82 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT, Duty Cycle Continuous, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER 24 LED Light Ring w/Fntnhd. Use w/Pumps w/ 3/4" & 1" Threaded Outlet. (02185)
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- DAYTON O-Ring for Lid (PP02011034G)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 10 Gal (WMH-A-C-06-10)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- ACTION PUMP Electric Barrel/Tote, Pump (3PWR-ELEC)
- TERA PUMP Battery Powered Fuel Transfer Pump with AutoStop (TRHA03)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- FILL-RITE Electric Operated Drum Pump, 12VDC, 8 GPM, 1/4 HP, 3/4" Inlet (DF012CMN520)
- Graco Electric Drum Pumps