Shop All Electric Drum Pumps
Graco
Pneumatic Drum Pump, 1/2 NPT, 180 psi
Mfr # 205626
Zoro # G611363447
product price: $4,687.99
/ea
Free Shipping & Returns
$4,687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemicals
- Includes Bung Adapter
- Power Source Air
- Ratio 10:1
- Metered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 205626
- Zoro # G611363447
- UPC # 00633955075689
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
For Container Size | 5 gal, 15 gal, 30 gal, 55 gal, 275 gal |
Air Inlet Size | 1/2 NPT |
Description
Fire-Ball[REG] 425 Series 10:1 Oil Pump, Max. Air Pressure 180 psi, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Superior Sealing, Air Consumption 13 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 78 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT, Duty Cycle Continuous, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRPOWER AMERICA All-Purpose Hand Air Pump (7450)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 65 Gal (01-32895)
- PATIOPLUS 00010 14 in. Aquarium Fish Net (PA708208)
- PENTAIR FLOW TECHNOLOGIES Flotec Tempest„¢ Water Removal Utility Pump 1/6 HP, 1470 GPH (FP0S1300X-08)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731)
- TERA PUMP Electric Pail Pump with Meter (TRPAIL-M)
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- Graco Electric Drum Pumps