Shop All Electric Drum Pumps
Graco
Pneumatic Drum Pump, 1/2 NPT, 150 psi
Mfr # 205395
Zoro # G411363371
product price: $5,969.99
/ea
Free Shipping & Returns
$5,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemicals
- Includes Bung Adapter, Tube
- Air Inlet Size 1/2 NPT
- Features Corrosion-Resistant, Durable Casting, Extended Seal Life, Fewer Repairs, Superior Sealing
- Adapter Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 205395
- Zoro # G411363371
- UPC # 00633955076693
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Air Inlet Size | 1/2 NPT |
For Container Size | 48 gal |
Description
Fire-Ball 425 Grease Pump for 400 lb Drum, Max. Air Pressure 150 psi, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable Casting, Extended Seal Life, Fewer Repairs, Superior Sealing, Air Consumption 19 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 80.9 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Cable Clamp, 14 Gauge, ABS Plastic/SS (14 Gauge Cable Clamp Assembly)
- DAYTON Float Rod (090COLU1212)
- SANDPIPER Repair Kit, Air, 1-1/2 In Metallic Pump (476.227.000)
- ZOELLER 230 V Single Phase Effluent/Sewage Pump (270-0004)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- FLUX Drum Pump, Aluminum, 60" Long, Air Operated Motor, 470W Power, 9 ft NBR hose (24-ZORO0228)
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump (12F735)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435BX713)
- GPI Drum Pump, 12VDC, 1/3 HP (P-200H-2UR)
- BLUE DEF Tote Pump System, 12VDC, 60 Hz, 1 Phase (DEFTP12VMN)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460BX731PG)
- Graco Electric Drum Pumps