No Product Image Available

Graco

Pharmaceutical Pump Fluid Repair Kit


product price: $844.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes (1) Packet Anaerobic Adhesive, (2) Diaphragm Backers, (2) Diaphragms, (2) O-Rings, (4) Balls or Flapper Valves, (4) Gaskets
  • Number of Diaphragms 2
  • Compatible with Series 2150
  • Compatible Connection Media Type Fluid
  • Product Type Fluid Section Repair Kit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Graco
  • MFR # 25R715
  • Zoro # G009197760
  • UPC #
    00769946065237
  • Country of Origin United States
  • Category Pump Parts

Dimensions

Manufacturers Warranty Length 1 yr
Media Intake Connection Size 3/4 in
Media Discharge Connection Size 3/4 in

Description

Air and Gas Operated Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.