Shop All Airless Spray Gun Tips
Graco
LineLazer RAC 5 SwitchTip, 631
Mfr # LL5631
Zoro # G311771894
product price: $74.65
/ea
$74.65
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
- Brand Graco
- MFR # LL5631
- Zoro # G311771894
- Country of Origin China
- Category Airless Spray Gun Tips
Description
GRACO LL5631 LineLazer RAC 5 SwitchTip, 631The Reverse-A-Clean RAC 631 LineLazer RAC 5 SwitchTip has a 0.031 inch orifice and produces an 8 to 12 inch line.Creates clean, laser-sharp lines with no fuzzy edges or thin spotsDesigned specifically for parking lots, roads, warehouse floors, crosswalks and athletic fieldsSprays heavy water-base to thin alkyd traffic paintsEnsures consistent paint thickness, from edge to edge, less overspray and long-lasting lines Specifications: ApplicationParking Lots, Roads, Warehouse Floors, Crosswalks, Athletic Fields Line StripingColorYellowFan Angle 1/4 60For Use WithLineLazer Striping SystemsMaximum Line Width in10ModelLineLazer RAC 5Orifice Diameter in0.031TypeLineLazer RAC 5 SwitchTip
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
- KRYLON INDUSTRIAL Spray Paint, True Blue, Gloss, 12 oz (K01910A07)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Safety Red, 1 gal (210493)
- GRACO 3' ASM Extension Pole (7403-SG)
- GRACO Spray Tip, Size 0.017", Green, 4050 psi (LP617)
- GRACO Cont Flat Tip .011 in. Dia 6 in. Fan (269311)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP212)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP210)
- GRACO 311 RAC 5 Reversible Switch Tip (286311)
- GRACO 215 Uni-Tip Reversible Spray Tip (69-215)
- GRACO 317 RAC 5 Reversible Switch Tip (286317)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD331)
- Graco Airless Spray Gun Tips