Shop All Oil Pumps
Graco
LD Series 3: 1 Stationary Oil Pump Package Preset Meter Type
Mfr # 24H801
Zoro # G011771958
product price: $2,656.99
/ea
Free Shipping & Returns
$2,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
GRACO 24H801 LD Series 3: 1 Stationary Oil Pump Package - Preset Meter TypeStay ahead of the competition with LD Series pumps. These affordable and full-featured pumps are designed for lower-volume applications. LD pumps are fine-tuned for a compact, flexible and durable solution.Three Inch Air Motor -Provides more power to create better flow.Engineered for Durability -Patented cup and plate design eliminates the need for O-rings that wear out faster for a more durable, longer-lasting solution.Extended Seal Life -In-line pump design aligns the air motor piston and fluid piston rods to maximize seal life.Pilot Valves -Patented self-cleaning design increases reliability in dirty air environments and minimizes pressure drop with rapid changeovers for reduced stalling and smoother flow.Built-In Thermal Relief and Inlet Strainer -Built-in thermal relief protects your equipment from thermal expansion, and an inlet strainer is built in to protect pump from contaminants. Specifications: Air Inlet Size in0.25ApplicationOilCompatible MaterialOilFluid Inlet Size in1Fluid Outlet Size in1/2Maximum Flow Rate GPM7.8Maximum Working Pressure MPa5.2Maximum Working Pressure psi750Number of Pieces4Power TypePneumaticPump Ratio3: 1TypePiston Pump PackageWetted MaterialZinc-Plated Carbon Steel, Aluminum, Nitrile, Polyurethane, Nickel-Plated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLK4)
- CLIMAX METAL PRODUCTS 9mm ID Split With Relief Cut Metric Clamp Collar, Stl, Bo (M1C-09)
- BESTORQ BX142 Cogged Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BX142)
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- GRACO LD Air-Powered Oil Pump (24G576)
- GRACO LD Air-Powered Oil Pump (24G588)
- WESTWARD Barrel Pump, Lever Action (15F214)
- VERTEX Vertex 3 Gallon Coolant Pump Kit (3012-8110)
- LINCOLN Oil Pump Transfer System, Air-Operated (2524)
- LIQUIDYNAMICS Oil Pump, Stub Style, 3:1 (20001T-S2)
- GPI Auto Fuel Pump, Auto Nozzle (M-180S-AU)
- Graco Oil Pumps