Shop All Oil Pumps
Graco
LD Air-Powered Oil Pump
Mfr # 24G576
Zoro # G3950917
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air-Powered
- Container Size Universal
- Working Flow Max. (GPM) 2.6 gpm
- Output N/A: Not Listed
- Min. Air Inlet Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | Universal |
Air Inlet Size | 1/4 NPT |
Bung Connection Dia. | 2 in |
Overall Length | 44 1/8 in |
Description
Universal Oil Pump, Max. Air Pressure 150 psi, Suction Tube Material Not Applicable, Overall Length 44 1/8 in, Discharge Connection Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #9105KDD (9105KDD)
- METALRUSTGUARD Corrosion Inhibitor, Prevent Rust, 3.5lb. (4.5MRG150)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- BANJO Manifold Pipe Fitting, 3" Coupling, Type C (303C)
- GRACO LD Air-Powered Oil Pump (24G588)
- GRACO LD Series 3: 1 Stationary Oil Pump Package Preset Meter Type (24H801)
- ARO Cover, Drum, 5 G (94420)
- WESTWARD Gear Oil Package, Air Op, Ratio 5:1, 16 gal (5TCU7)
- ACTION PUMP Action Pump Liquid Coolant Mixer CMX1 - 0-11% Quick Set (CMX1)
- SUNTEC J4Pa-C1050G Oil Pump With (J4PA-C1050)
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal (5TCU3)
- Graco Oil Pumps