Shop All Grease Pumps
Graco
LD Air-Powered Grease Pump, 35 lb
Mfr # 24G600
Zoro # G3786137
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Container Size 35 lb
- Volume Per Stroke 120
- Max. Pressure 7500
- Application Grease
- Tube Length 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 24G600
- Zoro # G3786137
- UPC # 633955613690
- Country of Origin China
- Category Grease Pumps
Dimensions
Fits Container Size | 35 lb |
Tube Length | 14 1/2 in |
Details
Item | Grease Pump |
Volume Per Stroke | 120 |
Max. Pressure | 7500 |
Application | Grease |
Material | Steel |
Grease Type | Automotive Grease |
Volume per Stroke | 120 |
Description
Grease Pump, Fits Container Size 35 lb, Volume per Stroke 120, Grease Type Automotive Grease, Max. Pressure 7500, Tube Length 14 1/2 in, Material Steel, Application Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Adapter NPTF Female-BSPp Male, 1/4" BSP X 1/4" NPT (2521 1/4-04)
- NSK NSK 6908, 6900 Series Ball Bearing (6908)
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- DIXON Female to Industrial Coupler, (F)NPT, 1/2 (4DF4-B)
- GRACO LD Series 50: 1 120 lb. Grease Pump Stationary Package (24J036)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP3003-1)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- Graco Grease Pumps