Shop All Diaphragm Pumps
Graco
Large Particle AODD Pump
Mfr # SP3F.0008
Zoro # G609198525
product price: $15,255.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$15,255.99
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Flow Rate (Maximum) 130 gpm
- Solid Diameter (Maximum) 2.46 in
- Includes Diaphragms
- Operating Pressure (Maximum) 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # SP3F.0008
- Zoro # G609198525
- UPC # 00755652878797
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Solid Diameter (Maximum) | 2.46 in |
Overall Width | 20.5 in |
Overall Height | 38.6 in |
Overall Length | 39.5 in |
Media Discharge Connection Size | 3 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 3 in |
Manufacturers Warranty Length | 2 yr |
Description
Large Particle AODD Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 130 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type Flange, Media Discharge Location Bottom, Media Intake Connection Size 3 in, Media Intake Connection Type Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Little Giant 511432 10SC Series Sewage Pump - 20' Power Cord (511322)
- DAYTON Impeller (PPL2206CG)
- HILLMAN 5LB 6x10 Cera EXT Screw (48618)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 83 ft. (1BF82034)
- GRACO Electric Diaphragm Pump (TE30-0101)
- GRACO AODD Plastic Pump (24X427)
- GRACO Food Grade AODD Pump (FD5111)
- FIMCO On Demand 12V Sprayer Pumps (SP007H)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 72 GPM (E4PA6X669)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 140 GPM (HDF2,DP6I.)
- ARO Evacuation Pack (612999-4)
- Graco Diaphragm Pumps