Shop All Diaphragm Pumps
Graco
Large Particle AODD Pump
Mfr # SP15.0007
Zoro # G009198576
product price: $13,712.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$13,712.99
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Operating Pressure (Maximum) 120 psi
- Air Consumption (Maximum) 165 scfm
- Solid Diameter (Maximum) 1.2 in
- Air Intake Pressure (Maximum) 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # SP15.0007
- Zoro # G009198576
- UPC # 00755652876847
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Solid Diameter (Maximum) | 1.2 in |
Overall Height | 32.6 in |
Media Discharge Connection Size | 1 1/2 in |
Manufacturers Warranty Length | 2 yr |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Overall Width | 10.1 in |
Overall Length | 19.5 in |
Description
Large Particle AODD Pump, Air Consumption (Maximum) 165 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 80 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Bottom, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/230V AC, 1 Phase, 72 ft Max Head (4UA76)
- BASEMENT WATCHDOG Sump Pump 1/3Hp Combo (DFK961)
- ZORO SELECT Seal Kit, Buna, For 11G233 (24D046)
- GRACO Food Grade AODD Pump (FD5111)
- GRACO AODD Plastic Pump (24X427)
- GRACO Electric Diaphragm Pump (TE30-0101)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-101E-SB-HS)
- ARO Diaphragm Pump, Aluminum Seats, 1", 666100 (666100-144-C)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 5 GPM (G575215Z)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- Graco Diaphragm Pumps