Shop All Diaphragm Pumps
Graco
Husky 1050 Air-Operated Double Diaphragm Transfer Pump 1in AL/TPE for Water,
Mfr # 647016
Zoro # G211767928
product price: $1,858.99
/ea
Free Shipping & Returns
$1,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 647016
- Zoro # G211767928
- Country of Origin China
- Category Diaphragm Pumps
Description
GRACO 647016 Husky 1050 Air-Operated Double Diaphragm Transfer Pump, 1in AL/TPE for Water, Antifreeze, and Fuel TransferThe Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.Longer Diaphragm Life - Up to 5x longer diaphragm life for less maintenance and downtimeModular Air Valve - Stall-free, low pulsation operation provides smooth and rapid changeoverOne-Piece Center Section - Eliminates air leaks for more efficient operationFour Bolt Joint Design - Bolted design provides even sealing pressure for leak-free operationMultiple Ports - Increased number of ports for installation flexibilityOptional Features - DataTrak, Runaway protection and tracks material usage, Pulse Output Cycle count capabilitySpring loaded, externally serviceable pilot valves for faster change over and reduced pulsation30% more efficient than the market leader20% increase in fluid flow compared to the Husky 1040 Specifications: Air Exhaust Port Size in3/4Air Exhaust Port Thread GenderFemaleAir Exhaust Port Thread TypeNPTAir Inlet Size in1/2Air Inlet Thread GenderFemaleAir Inlet Thread TypeNPTApplicationIndustrialBall MaterialAcetalCenter Section MaterialAluminumCompatible MaterialWater, Antifreeze, FuelConnection TypeThreadedDiaphragm MaterialTPEFluid Inlet Size in1Fluid Inlet Thread GenderFemaleFluid Inlet Thread TypeNPTFluid Outlet Size in1Fluid Outlet Thread GenderFemaleFluid Outlet Thread TypeNPTFluid Section MaterialAluminumFor Use WithWater / anti-freeze / fuel transferManifold O-Ring MaterialNoneMaterialAluminumMaximum Air Consumption SCFM25Maximum Air Pressure MPa0.7Maximum Air Pressure psi100Maximum Cycle Rate CPM280Maximum Flow Rate GPM50Maximum Fluid Pressure MPa0.7Maximum Fluid Pressure psi100Maximum Operating Temperature 1/4 F150Maximum Solid Size in0.125Overall Height in15.9Power SourceAirSeat MaterialTPEStandards MetULTypePneumatic Diaphragm PumpWeight lb23Wetted MaterialAluminum, TPE, Acetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PP800009G (PP800009G)
- VERSA-MATIC E5 XL, Elastomer Kit (E5P XL KIT)
- LEGEND VALVE 3" NO HUB COUPLING (303-410)
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V (100MS1F4B4)
- GRACO Electric Diaphragm Pump (TE30-0101)
- GRACO Food Grade AODD Pump (FD5111)
- GRACO AODD Plastic Pump (24X427)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup (SB1,SGN5A.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-FPS-PAA)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 215 GPM (22A595)
- ARO Diaphragm Pump, 145Gpm, (3-Piece Manifold (6662A3-3EB-C)
- Graco Diaphragm Pumps