Shop All Airless Spray Guns
Graco
High-Pressure Spray Hose, 7250 psi
Mfr # H73850
Zoro # G5534006
product price: $623.00
/ea
Free Shipping & Returns
$623.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
- Hose Length 50 ft
- Fitting 3/8"
- Length 50 ft.
- Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # H73850
- Zoro # G5534006
- UPC # 633955112476
- Country of Origin India
- Category Airless Spray Guns
Dimensions
Hose Length | 50 ft |
Length | 50 ft. |
Inside Dia. | 3/8" |
Hose Inside Dia. | 3/8 in |
Details
Item | High-Pressure Spray Hose |
For Use With | 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Fitting | 3/8" |
Max. Working Pressure | 7250 psi |
Hose Color | Black |
Hose Tube Material | Nylon |
Standards | ISO 8028, SAE J343 |
Max. Working Pressure @ 70 F | 7,250 psi |
Hose Configuration | Coupled Assembly |
Hose Cover Material | Nylon |
Description
High-Pressure Spray Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 7,250 psi, Standards ISO 8028, SAE J343, Hose Configuration Coupled Assembly, For Use With 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- RUST-OLEUM Epoxy Mastic Coating, White, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402)
- RUST-OLEUM Spray Paint, Kona Brown, Gloss, 12 oz (334038)
- RUST-OLEUM Leak Sealer, 12 oz, Latex; Oil Base, White (267970)
- GRACO Airless Spray Gun Filter, PK2 (287034)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F039)
- GRACO Contractor PC Gun & Hose Kit (17Z222)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.015In. (288430)
- GRACO High-Pressure Spray Hose, 4500 psi (H43850)
- BEDFORD PRECISION PARTS QTech Airless Power Paint Sprayer, Lightweight, Portable, 110 V, High-Volume Painting (BP-QT190)
- Graco Paint Spray Guns