Shop All Airless Spray Guns
Graco
High-Pressure Spray Hose, 7250 psi
Mfr # H72550
Zoro # G5676142
product price: $473.00
/ea
Free Shipping & Returns
$473.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
- Hose Length 50 ft
- Inside Dia. 1/4"
- Fitting 1/4"
- Max. Working Pressure 7250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # H72550
- Zoro # G5676142
- UPC # 633955112346
- Country of Origin India
- Category Airless Spray Guns
Dimensions
Hose Length | 50 ft |
Inside Dia. | 1/4" |
Length | 50 ft. |
Hose Inside Dia. | 1/4 in |
Details
Item | High-Pressure Spray Hose |
For Use With | 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Fitting | 1/4" |
Max. Working Pressure | 7250 psi |
Hose Color | Black |
Hose Tube Material | Nylon |
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 7,250 psi |
Standards | ISO 8028, SAE J343 |
Hose Cover Material | Nylon |
Description
High-Pressure Spray Hose, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 7,250 psi, Standards ISO 8028, SAE J343, Hose Configuration Coupled Assembly, For Use With 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Semi-Solid Tintable Neutral Base Deck and Siding Stain 1 gal (140.0017406.007)
- ZRC WORLDWIDE 12 oz Aerosol Cold Galvanizing Compound (10000)
- M-1 Latex Paint Conditioner, 1 qt., Solvent (70332M)
- WOOSTER Adjusable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Tan (R054)
- GRACO Gun 2Fngr W/517 Rac X (288420)
- GRACO Airless Spray Gun Filter, PK2 (287034)
- GRACO Gun 2-Fngr W/517 Rac X (246468)
- GRACO High-Pressure Spray Hose, 4500 psi (H42550)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- GRACO Pump Manifold Filter, Mesh 60, PK2 (236496)
- BEDFORD PRECISION PARTS QTech Airless Power Paint Sprayer, Lightweight, Portable, 110 V, High-Volume Painting (BP-QT190)
- Graco Airless Spray Guns