Shop All Airless Spray Guns
Graco
High-Pressure Spray Hose, 5600 psi
Mfr # H52550
Zoro # G5512805
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
- Hose Length 50 ft
- Inside Dia. 1/4"
- Fitting 1/4"
- Max. Working Pressure 5600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # H52550
- Zoro # G5512805
- UPC # 633955112124
- Country of Origin India
- Category Airless Spray Guns
Dimensions
Hose Length | 50 ft |
Inside Dia. | 1/4" |
Length | 50 ft. |
Hose Inside Dia. | 1/4 in |
Details
Item | High-Pressure Spray Hose |
For Use With | 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Fitting | 1/4" |
Max. Working Pressure | 5600 psi |
Hose Color | Gray |
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 5,600 psi |
Hose Tube Material | Nylon |
Hose Cover Material | Nylon |
Standards | ISO 8028, SAE J343 |
Description
High-Pressure Spray Hose, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material Nylon, Hose Color Gray, Max. Working Pressure @ 70 F 5,600 psi, Standards ISO 8028, SAE J343, Hose Configuration Coupled Assembly, For Use With 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- ANEST IWATA HVLP Spray Gun, 1/4In (4926)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Firelane Red, Solvent -Based (K00830308)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Brass, 1 gal (ME289GAL)
- GRACO Airless Spray Gun, 3600 psi (244161)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- GRACO Gun 2-Fngr W/517 Rac X (246468)
- GRACO 400 Professional Airless Spray Gun, 3600 psi, Split Handle (248239)
- GRACO Gun 4-Finger W/515 Rac X (288430)
- GRACO Gun 2Fngr W/517 Rac X (288420)
- GRACO Airless Spray Gun Without Guard (235457)
- Graco Paint Spray Guns