Shop All Airless Spray Guns
Graco
High-Pressure Spray Hose, 4500 psi
Mfr # H43850
Zoro # G5822555
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
- Hose Length 50 ft
- Inside Dia. 3/8"
- Fitting 3/8"
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # H43850
- Zoro # G5822555
- UPC # 633955111943
- Country of Origin India
- Category Airless Spray Guns
Dimensions
Hose Length | 50 ft |
Inside Dia. | 3/8" |
Length | 50 ft. |
Hose Inside Dia. | 3/8 in |
Details
Item | High-Pressure Spray Hose |
For Use With | 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Fitting | 3/8" |
Max. Working Pressure | 4500 psi |
Hose Cover Material | Nylon |
Hose Tube Material | Nylon |
Standards | ISO 8028, SAE J343 |
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,500 psi |
Hose Color | Purple |
Description
High-Pressure Spray Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material Nylon, Hose Color Purple, Max. Working Pressure @ 70 F 4,500 psi, Standards ISO 8028, SAE J343, Hose Configuration Coupled Assembly, For Use With 287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Blue, Water -Based (283900)
- BINKS Spray Gun Air Nozzle, For Use With 5PB39 (46-6002)
- PURDY Paint Brush Set 3 PK (140853100)
- TRIAMCO MASKING PAPER 9 in. X180' (12909)
- GRACO Airless Spray Gun with RAC X Tip (246468)
- GRACO Gun 2-Fngr W/517 Rac X (246468)
- GRACO Airless Spray Gun, 3600 psi (244161)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.015In. (288430)
- GRACO Airless Spray Gun Without Guard (235457)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- GRACO Gun 4-Finger W/515 Rac X (288430)
- Graco Paint Spray Guns