Shop All Spray Gun Cups
Graco
Handheld Sprayer Material Cup, 32 oz.
Mfr # 24E374
Zoro # G5184453
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Type Threaded
- Capacity 32 fl oz
- For Use With 16N673, Mfr. No. 16N657
- Includes (1) 32 oz Material Cup, (1) Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 24E374
- Zoro # G5184453
- UPC # 633955005471
- Country of Origin China
- Category Spray Gun Cups
Details
Item | Handheld Sprayer Material Cup |
Lid Type | Threaded |
Capacity | 32 fl oz |
For Use With | 16N673, Mfr. No. 16N657 |
Includes | (1) 32 oz Material Cup, (1) Cover |
Description
Handheld Sprayer Material Cup, Threaded, 32 fl oz Capacity, For Use With 16N673, Mfr. No. 16N657, Includes (1) 32 oz Material Cup, (1) Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Qt Fruitwood Wood Finish Oil-Based Wood Stain (70010)
- GRACO TrueCoat 360 DSP Dual Speed Painter (16Y386)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (7100134646)
- 3M Spray Cup System Kit, 22 fl. oz. Capacity (26301)
- SHARPE MANUFACTURING CUP LID 10002000 3000 125CC (SH289816)
- A E S INDUSTRIES CUP ASSEMBLY 2 QUART (AD508-2)
- ASTRO PNEUMATIC ALUMINUM CUP 1 LTR F/EURO GUN (AOEUROALCUP)
- DEVILBISS AUTOMOTIVE REFINISHING DPC-606 REUSEABL SLV & LID 24oz (BX OF2) (DV802759)
- DEVILBISS Tgs-503 8Oz Polyethly Cup and Lid Assembly (DV120038)
- Graco Spray Gun Cups