Shop All Airless Spray Guns
Graco
Handheld Spray Gun Tip Filter, PK3
Mfr # 24F641
Zoro # G5159707
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16H241, 16N673, Mfr. No. 16N657
- Use with Tip Sizes 0.017 in
- Mesh 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # 24F641
- Zoro # G5159707
- UPC # 633955591615
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Use with Tip Sizes | 0.017 in |
Details
Item | Handheld Spray Gun Tip Filter |
For Use With | 16H241, 16N673, Mfr. No. 16N657 |
Mesh | 100 |
Description
Handheld Spray Gun Tip Filter, 100 Mesh, Use with Tip Sizes 0.017 in, For Use With 16H241, 16N673, Mfr. No. 16N657, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Airless Spray Gun Tip, Sz 0.011 (0516709)
- H&C 19 lb Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155008-99)
- LINZER Painter's Mitt (RT 363)
- RUST-OLEUM 9100 Immersion Activator, 340 VOC, 1 gal. (9102402)
- GRACO Airless Spray Gun, 3600 psi (244161)
- GRACO Gun 4-Finger W/515 Rac X (288430)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.015In. (288430)
- GRACO 400 Professional Airless Spray Gun, 3600 psi, Split Handle (248239)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288489)
- GRACO High-Pressure Spray Hose, 4500 psi (H43850)
- Graco Airless Spray Guns