Shop All Diaphragm Pumps
Graco
Food Grade AODD Pump
Mfr # FD5111
Zoro # G409198527
product price: $3,422.99
/ea
Free Shipping & Returns
$3,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Air Intake Connection Size 1/4 in
- Duty Cycle Continuous
- Series 515
- Flow Rate (Maximum) 16 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # FD5111
- Zoro # G409198527
- UPC # 00633955623286
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Intake Connection Size | 1/4 in |
Overall Width | 6 in |
Media Intake Connection Size | 1 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 9.2 in |
Overall Height | 12.7 in |
Media Discharge Connection Size | 1 in |
Solid Diameter (Maximum) | 0.09 in |
Description
Food Grade AODD Pump, Air Consumption (Maximum) 28 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 230.7 ft, Flow Rate (Maximum) 16 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Bottom, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Hose 3/4" Magbreak Fitting (008330)
- SANDPIPER Rebuild Kit, Air End (WR10 AIR KIT)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1/2 In Pump (476.202.354)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-1/4 In, PK6 (Chekseals 981)
- GRACO AODD Plastic Pump (24X427)
- GRACO Electric Diaphragm Pump (TE30-0101)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 10.6 GPM (PD03P-ALS-KAA)
- ARO Diaphragm Pump, 35Gpm, 316Ss/Ptfe/Ptfe, 1 (666120-244-C)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF3000-QA-BOX)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 47 GPM (6661A3-34B-C)
- Graco Diaphragm Pumps