Shop All Diaphragm Pumps
Graco
Food Grade AODD Pump
Mfr # FD3222
Zoro # G609198563
product price: $9,199.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$9,199.99
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Series 2150
- Overall Height 25.9 in
- Flow Rate (Maximum) 160 gpm
- Air Intake Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # FD3222
- Zoro # G609198563
- UPC # 00633955195196
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Height | 25.9 in |
Overall Length | 22 in |
Solid Diameter (Maximum) | 0.25 in |
Media Intake Connection Size | 2 1/2 in |
Overall Width | 12.3 in |
Air Intake Connection Size | 1/2 in |
Manufacturers Warranty Length | 2 yr |
Media Discharge Connection Size | 2 1/2 in |
Description
Food Grade AODD Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 160 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Bottom, Media Intake Connection Size 2 1/2 in, Media Intake Connection Type Tri-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD (581031)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., 100 SSU (TN860AN1CAB1LAC)
- DWYER INSTRUMENTS Flowmeter, 650 Lpm Air (VFA-26)
- GRACO Electric Diaphragm Pump (TE30-0101)
- GRACO AODD Plastic Pump (24X427)
- GRACO Food Grade AODD Pump (FD5111)
- FLOJET Double Diaphragm Pump, Acetal, Air Operated, Viton, 2.5 GPM (N5100020G)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 35 GPM (666102-2EB-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 172 GPM (PD20A-AAP-AAA-B)
- YAMADA Pump, Model 852229 NDP-50 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-50BAN)
- Graco Diaphragm Pumps