Shop All Pump Parts
Graco
Food Grade Air Valve Repair Kit
Mfr # 255061
Zoro # G009197944
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Cover Gasket, (1) O-Ring Packing, (1) Pilot Block, (1) Valve Block, (1) Valve Plate, (2) O-Ring Packing, (2) U-Cup Packing
- Number of O-Rings 3
- Compatible with Brand SaniForce
- Manufacturers Warranty Length 1 yr
- Standards I.S. EN ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # 255061
- Zoro # G009197944
- UPC # 00633955222588
- Country of Origin United States
- Category Pump Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Air Intake Connection Size | 3/4 in |
Details
Item | Food Grade Air Valve Repair Kit |
Includes | (1) Cover Gasket, (1) O-Ring Packing, (1) Pilot Block, (1) Valve Block, (1) Valve Plate, (2) O-Ring Packing, (2) U-Cup Packing |
Number of O-Rings | 3 |
Compatible with Brand | SaniForce |
Standards | I.S. EN ISO 9001 |
Compatible with Manufacturer Model Number | FD1111, FD1222, FD2222, FD3111, FD3222 |
Number of Valves | 1 |
Compatible Connection Media Type | Air |
Compatible with Series | 1040 HS |
Product Type | Air Valve Repair Kit |
Number of Gaskets | 1 |
Compatible Manufacturer Part Number | FD1111, FD1222, FD2222, FD3111, FD3222 |
Compatible with Manufacturer Model Number [NEW] | SP1B.0000 |
Compatible with Manufacturer Part Number | SP1B.0000 |
Compatible with Series Family | SaniForce 1040 HS |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Air Intake Connection Type | NPT |
Air Intake Pressure (Maximum) | 120 psi |
Compatible Manufacturer Model Number | FD1111, FD1222, FD2222, FD3111, FD3222 |
For Use with Mfr. Model Number | FD1111, FD1222, FD2222, FD3111, FD3222 |
For Use With Mfr. Model Number | FD1111, FD1222, FD2222, FD3111, FD3222 |
Description
Air and Gas Operated Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS High PSI, Coolant Pump, 2HP, 230/460V (MSPR9-2.0F)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/4 In, PK6 (Chekseals 981)
- APG Mini-Kari float switch - low alarm (KA-M1L)
- STENNER Double Head Innermost Pump Cover, PK2 (QP10A-2)
- GRACO Bung Adapter for LD 3: 1 & 5: 1 Pumps (24F918)
- GRACO Pump Armor Storage Fluid (243104)
- GRACO Wall Mount Bracket Kit for Husky 1050 Series Pumps (24C637)
- GRACO Food Grade Air Valve Repair Kit (255122)
- GRACO Food Grade Air Valve Repair Kit (241657)
- JOHNDOW INDUSTRIES 1.7 Gallon Hand Pump Fluid Evacuator (JDI-172EV)
- ZORO SELECT Seal Kit, Buna, For 11G230 and 11G236 (24D043)
- Graco Pump Parts