Shop All HVLP Paint Sprayers
Graco
Finex HVLP AirSpray Pressure Gun
Mfr # 289249
Zoro # G3786231
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- For Use With Airless Sprayers
- Construction Metal
- Paint Sprayer Sub-Brand Finex Pressure Feed Standard
- Inlet Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # 289249
- Zoro # G3786231
- UPC # 633955263260
- Country of Origin China
- Category HVLP Paint Sprayers
Dimensions
Inlet Size | 1/4" |
Details
Item | HVLP, pressure feed |
Fluid Delivery Type | Pressure |
For Use With | Airless Sprayers |
Construction | Metal |
Paint Sprayer Sub-Brand | Finex Pressure Feed Standard |
Max. Pressure | 100 |
Description
HVLP, pressure feed, Finex Pressure Feed Standard, Max. Pressure 100, For Use With Airless Sprayers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Blue (HT 330)
- RUST-OLEUM 17 Oz, Fluorescent Blue, Water -Based (383019)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3971)
- GRACO 100 Mesh Graco Long Vertical 100 Mesh Manifold Filter (244068)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N263)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N267)
- GRACO Finex Gravity with cup HVLP (289239)
- 3M ACCUSPRAY SPRAY GUN SYSTEM (3M16580)
- WAGNER Wagner 520008 Exterior Paint Sprayer, 0.09 gpm (520008)
- 3M ACCUSPRAY ONE SPRAY GUN KIT (3M16578)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- Graco HVLP Paint Sprayers