Shop All Striping & Marking Applicators
This Product is Discontinued
Graco
Field Marking Machine, Steel, 40 In (Discontinued)
Mfr # 24N950
Zoro # G5649847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Holds (6) Gallons of Marking Paint
- Overall Length 40 in
- For Use With Latex, Turf Paint
- Includes (1) Battery Charger, (1) Easy Out Filter, (1) FieldLazer RAC 5 Tip, Adjustable Spray Shields
- Paint Sprayer Sub-Brand FieldLazer S90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 24N950
- Zoro # G5649847
- UPC # 633955261112
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 40 in |
Details
Item | Field Marking Machine |
Holds | (6) Gallons of Marking Paint |
For Use With | Latex, Turf Paint |
Includes | (1) Battery Charger, (1) Easy Out Filter, (1) FieldLazer RAC 5 Tip, Adjustable Spray Shields |
Paint Sprayer Sub-Brand | FieldLazer S90 |
Description
Field Marking Machine, FieldLazer S90, Overall Length 40 in, Holds (6) Gallons of Marking Paint, For Use With Latex, Turf Paint, Includes (1) Battery Charger, (1) Easy Out Filter, (1) FieldLazer RAC 5 Tip, Adjustable Spray Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.