Shop All Electric Drum Pumps
Graco
Fast-Ball 100 Universal Pump
Mfr # 279035
Zoro # G911363413
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemicals
- Includes Bung Adapter
- Max. Air Pressure 150 psi
- Max. Flow Rate 12.5 gpm
- Duty Cycle Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 279035
- Zoro # G911363413
- UPC # 00769946494334
- Country of Origin China
- Category Electric Drum Pumps
Dimensions
Air Inlet Size | 1/4 NPT |
Overall Length | 20 in |
Description
Fast-Ball 100 Universal Pump, Max. Air Pressure 150 psi, Overall Length 20 in, Discharge Connection Type NPT, Features Differential Air Motor Ensures Smooth Pumping, Double-Acting Pump Provides Reliable Fluid Flow, In-Line Design with Fewer Parts for Less Pump Wear, Pump can be Upfitted with Downtube to Fit a Drum or Bulk Tank, Air Consumption 1 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 78 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- BELL & GOSSETT Tube, Oil, 2 1/2 Oz (118154)
- SPRINGER PARTS Mechanical Seal; Replaces GRUNDFOS CBS, INC. 91868269 (91868269SP)
- POND BOSS Pond Pump, 225 GPH (52354)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460BX731PG)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR1)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power. For food service. (24-ZORO0201)
- TERA PUMP Electric Pail Pump with Meter (TRPAIL-M)
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- Graco Electric Drum Pumps