Shop All Airless Paint Sprayers
Graco
Extension, 80 In
Mfr # 232125
Zoro # G1236794
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 244161, 288420, Mfr. No. 288430
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 232125
- Zoro # G1236794
- UPC # 633955795815
- Country of Origin United States
- Category Airless Paint Sprayers
Details
Item | Extension |
For Use With | 244161, 288420, Mfr. No. 288430 |
Type | 80 in |
Accessory Type | Extension |
Description
Extension, Type 80 in, For Use With 244161, 288420, Mfr. No. 288430, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Chlorinated Solvent -Based (7494-01)
- RUST-OLEUM White, Gloss, 12 oz (254142)
- VARATHANE Transparent Gloss Clear Oil-Based Triple Thick Polyurethane 11.25 oz (318292)
- GRACO Extension, 40 In (232123)
- GRACO Extension, 60 In (232124)
- GRACO Airless Tip Guard, 11/16 In (246437)
- GRACO TIP EXTENSION 30"" GRACO (243043)
- GRACO Airless Hose, 1/4 In x 50 ft. (240794)
- GRACO Airless Hose, Bluemax II, 1/4" x 25 ft. (240793)
- TITAN Airless Paint Sprayer, 1/2 HP (0580005)
- Graco Airless Paint Sprayers