Shop All Grease Gun Accessories
Graco
EM8 Electronic Manual Oil/Antifreeze Meter Flexible Extension 1/2in Inlet NPT
Mfr # 25C904
Zoro # G311771955
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 25C904
- Zoro # G311771955
- Country of Origin China
- Category Grease Gun Accessories
Description
GRACO 25C904 EM8 Electronic Manual Oil/Antifreeze Meter - Flexible Extension - 1/2in Inlet - NPTEM Series handheld and in-line meters are designed to last, from small service centers and lubrication trucks to heavy-duty rep Air facilities. Choose from 8 or 20 gpm 30.3 to 75.7 lpm hand-held models or our 20 gpm 75.7 lpm in-line meter.Twist-Close Nozzle Prevents Leaking - Multiple extensions available including rigid, flexible and gear lube.High-Flow Rates - Capable of up to 8 gpm 30.3 lpm.Legacy Valve - 1/2 inch 13 mm inlet, compatible with oil and Antifreeze.Prevent Accidental Dispenses - Easy-to-hold locking handle.Proven in Harsh Conditions - Sealed electronics IP69K are protected against direct pressure washing and dust.Long Battery Life - Features upgraded electronics and easily replaceable AAA batteries. Specifications: ApprovalsCECalibration TypeFactory CalibratedCompatible MaterialPetroleum-Based Oil, Synthetic-Based Oil, AntifreezeDisplay TypeElectronicExtension TypeFlexibleFluid Inlet Thread GenderFemaleFluid Outlet Thread GenderFemaleIP Rating69KIncludesNozzle, ExtensionInlet Size in1/2Inlet Thread TypeNPTMaximum Flow Rate GPM8Maximum Flow Rate cc/sec505Maximum Operating Temperature 1/4 F180Maximum Recorded Dispense19999Maximum Storage Temperature 1/4 F185Maximum Totalizer19999Maximum Working Pressure MPa10.2Maximum Working Pressure psi1500Meter Accuracy %1/4±0.5Meter Pressure Loss psi30 PSI at 6 GPMMeter TechnologyOval GearMetering Gun Weight lb3Minimum Flow Rate GPM0.25Minimum Operating Temperature 1/4 F-22Nozzle TypeManualOutlet Size in3/4Outlet Thread TypeORBOverall Height in5.25Overall Length in13Overall Width in3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Foot Valve FO-3-1/4-B (FO-3-1/4-B)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M212SS-120-A)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- DAYTON 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (2L391)
- INNOVATIVE PRODUCTS OF AMERICA Grease Joint Rejuvenator Pocket Model (7864)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- ALEMITE Grease Gun Hose, For Hydraulic Fitting, # 308730, 1/8", L 12" (317850-1)
- WESTWARD Needle Nose Adapter (13X059)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- LINCOLN Filler Nipple, 1/8 MNPT (91108)
- Graco Grease Gun Accessories