Shop All Paint Sprayer Parts
Graco
DuraFlex Airless Hose, 1/4inx50 ft.
Mfr # 247340
Zoro # G3786268
original price:
$78.32
15% off
new price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 ft.
- For Use With Architectural Paint and Coatings
- Fitting 1/4"
- Inside Dia. 1/4"
- Max. Working Pressure 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 247340
- Zoro # G3786268
- UPC # 633955022553
- Country of Origin United States
- Category Paint Sprayer Parts
Dimensions
Length | 50 ft. |
Inside Dia. | 1/4" |
Details
Item | Airless Paint Spray Hose |
For Use With | Architectural Paint and Coatings |
Fitting | 1/4" |
Max. Working Pressure | 3000 |
Description
DuraFlex Airless Hose,1/4inx50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Gal Clear Metal Effects Permacoat Xtreme Sealer (AM204)
- WARNER Pro Stainless Steel 10‐in‐1 Painter's Tool (95173)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- NEWSTRIPE Replacement Rollers, 12 PK, 4 In. (10000728)
- GRACO Transducer, Pressure Control (243222)
- GRACO Pump Filter, 60 Mesh, Includes 2 Filters (224459)
- GRACO Gun Repair Kit (288488)
- GRACO Gun, Flex, Basic (248157)
- GRACO Tip Filter, 60 Mesh, PK5 (224454)
- GRACO Gun Filter, 100 Mesh, Blue (287033)
- BEDFORD PRECISION PARTS Bedford Precision 75ft x 3/8in Air Hose Assy, Red Smooth for Binks (13-527)
- Graco Paint Sprayers