Shop All Disinfectants and Sanitizers
Graco
Disinfectant Sprayer, Hose End Sprayer
Mfr # 25R792
Zoro # G2735786
product price: $1,359.00
/ea
Free Shipping & Returns
$1,359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Hose End Sprayer
- Max Sprayer Pressure 1000 psi
- Basic Power Source Electric
- Sprayer Tank Capacity 1 1/2 gal
- Includes Spray Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 25R792
- Zoro # G2735786
- UPC # 769946061130
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Hose Length | 50 ft |
Power Cord Length | 6-1/2 ft |
Fill Opening Size | 12 in x 13 1/2 in |
Pump Length | 5 in |
Details
Container Type | Hose End Sprayer |
Item | Disinfectant Sprayer |
Max Sprayer Pressure | 1000 psi |
Basic Power Source | Electric |
Sprayer Tank Capacity | 1 1/2 gal |
Includes | Spray Tips |
Requires Batteries | No |
Sprayer Application | Disinfecting |
Features | Pour and Go 1 1/2 Gallon Hopper with lid |
Tank Material | Plastic |
Sprayer Pressure Release | Yes |
Hose Material | Nylon |
Nozzle Spray Pattern | Fan |
Voltage | 120 V |
Includes Batteries | No |
Sprayer Nozzle Material | Stainless Steel |
In Tank Filter | No |
Description
Disinfectant Sprayer, Sprayer Type Electric Airless Sprayer, Sprayer Application Disinfecting, Sprayer Tank Capacity 1 1/2 gal, Sprayer Pressure Release Yes, Tank Material Plastic, In Tank Filter No, Hose Length 50 ft, Fill Opening Size 12 in x 13 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 24 Straight Floor Squeegee With Handle, 6PK (1038)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24oz Bottle (00031)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Clear (PC-133B-1)
- SWIFFER 46 in L Wetjet Mop Starter Kit, White, Cloth (92811KT)
- GRACO Disinfectant Sprayer, Hose End Sprayer (25R791)
- DYMON Cleaner and Disinfectant, 20 oz. Aerosol Can, Lemon, 12 PK (08020)
- CLOROX Cleaners & Detergents, Spray Bottle, Original, 9 PK (CLO31221)
- MAXIM Cleaners & Detergents, Bottle, Unscented, 6 PK (046400-86)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Fresh, 12 PK (REC 04675)
- MEDICLEAN Disinfectant and Sanitizer, 1 gal. Jug, Lemon (221592909)
- SUN Cleaners & Detergents, Vend-Box, Unscented, 100 PK (VEN 2979697)
- Graco Disinfectants and Sanitizers