Shop All Multi-purpose Air Hoses
Graco
BlueMax II Airless Whip Hose, 3/8in x 3 ft, 4000 psi
Mfr # 277351
Zoro # G811638444
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 277351
- Zoro # G811638444
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
GRACO 277351 BlueMax II HP Airless Whip Hose, 3/8 in x 3 ft, 4000 psi The BlueMax II HP Whip Hose provides more flexibility and increased operator control at the gun. This BlueMax II Whip Hose has a 3/8 inch diameter and is 3 feet long and rated for up to 4000 psi.Lighter Weight Over 10% lighter Weight and increased hose flexibility improves under pressure Highest Safety StandardsConductive core meets the highest worldwide safety standards unlike competitive ground wire hose designs Minimal Hose Coil MemoryBlueMax II Hose has superior flexibility and reduced coil memory providing ease of use during coiling and uncoiling Corrosion ResistantPlated spring guards are more corrosion resistant Specifications: Connection TypeMale x Female Hose Diameter in3/8 Hose Length ft3 Hose Length in36 Inside Diameter in3/8 MaterialNylon Maximum Working Pressure MPa27.6 Maximum Working Pressure psi4000 TypeCoupled Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- NSK NSK-687ZZ, 600 Series Single Row Deep Groove Ball Bearing, 687ZZ (687ZZ)
- BANJO 2" Barbed x 1-1/2" MNPT Adapter (HB150-200)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (AK4478)
- GRACO BlueMax II Airless Whip Hose, 1/8in x 6 ft (25C832)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-15-11)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-03-41)
- CONTINENTAL 3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031493)
- Graco Air Hoses