Shop All Multi-purpose Air Hoses
Graco
BlueMax II Airless Whip Hose, 1/8in x 6 ft
Mfr # 25C832
Zoro # G111474254
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # 25C832
- Zoro # G111474254
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
GRACO 25C832 BlueMax II Airless Whip Hose, 1/8 in x 6 ft The BlueMax II Whip Hose provides more flexibility and increased operator control at the gun. This BlueMax II Whip Hose has a 1/8 inch diameter and is 6 feet long.Lighter Weight Over 10% lighter Weight and increased hose flexibility improves usability while spraying under pressure Highest Safety StandardsConductive core meets the highest worldwide safety standards unlike competitive ground wire hose designs Minimal Hose Coil MemoryBlueMax II Hose has superior flexibility and reduced coil memory providing ease of use during coiling and uncoiling Corrosion ResistantPlated spring guards are more corrosion resistant Specifications: Hose Diameter in1/8 Hose Length ft6 Hose Length in72 Maximum Working Pressure psi3300 TypeCoupled Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Indstrial Intrchng Plug, Stl, 3Series, 1/4" (17-3)
- 3M Forked Spindle 45121, 3inx1/16inx3/4inx1/4 in, 10/pk (45121)
- GREENLEE Wrench, Combo Ratchet 13/16 (0354-20)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-05-13)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-31)
- CONTINENTAL 1/4" x 5 ft Lead Hose 300 psi (HZR02530-05-14-G)
- INDUSTRIAL CHOICE 1/4 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x75-200)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-51)
- Graco Multi-purpose Air Hoses