Shop All Diaphragm Pumps
Graco
AODD Plastic Pump
Mfr # 24X421
Zoro # G809198035
product price: $18,860.99
/ea
Free Shipping & Returns
$18,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Media Temperature (Minimum) 32 Degrees F
- Standards CE
- Air Consumption (Maximum) 46 scfm
- Manifold Connection Single Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 24X421
- Zoro # G809198035
- UPC # 00755652266822
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Length | 19.5 in |
Media Intake Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 80 in |
Overall Height | 20.5 in |
Media Discharge Connection Size | 1 1/2 in |
Air Intake Connection Size | 1/4 in |
Overall Width | 10.1 in |
Manufacturers Warranty Length | 2 yr |
Description
AODD Plastic Pump, Air Consumption (Maximum) 46 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 230.7 ft, Flow Rate (Maximum) 100 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Intake Location Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Drill Driven Kit (3YU62)
- A.R. NORTH AMERICA Unloader, VHP 8000 psi (4072000091)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HFA2)
- GRACO Electric Diaphragm Pump (TE30-0101)
- GRACO Food Grade AODD Pump (FD5111)
- GRACO AODD Plastic Pump (24X427)
- ARO Diaphragm Pump, 35Gpm, 316Ss/Santoprene/S (666100-2EB-C)
- ARO Diaphragm Pump, Pvdf/Pvdf/Ptfe/Ptfe, 1/2 (PD05P-AKS-KTT-B)
- ARO AirOprDiaphPump, NPTF, Neoprn, 1/4", 13.1gpm (666053-311)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 27 GPM (34TJ41)
- Graco Diaphragm Pumps